Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NC, 1 In, FNPT
Mfr # D-53
Zoro # G0318866
original price:
$1,235.12
5% off
new price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Closed
- Orifice Dia. 1 in
- Coefficient of Volume 12
- Min. Operating Pressure Differential 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G0318866
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1 in |
Pipe Size | 1 in |
Center Line Pipe Center Size | 3 1/2 in |
Overall Width | 5 7/8 in |
Overall Height | 6.38 in |
Overall Length | 3.5 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 12, Nominal Valve Size 1 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Closed (NC), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 3.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- FESTO Filter Regulator LFR-1/4-D-5M-MINI-NPT (LFR-1/4-D-5M-MINI-NPT)
- EATON Lug and Cable Kit, 1 Cable (EML25)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VFR2100-5FZ)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- FESTO On-Off Valve MS9-EM-G-S-VS (MS9-EM-G-S-VS)
- Cash Valve Solenoid Air Control Valves