Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NC, 1-1/2In, FNPT
Mfr # D-53
Zoro # G0692711
product price: $1,988.99
/ea
Free Shipping & Returns
$1,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Closed
- Orifice Dia. 1 1/2 in
- Coefficient of Volume 35
- Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G0692711
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Height | 6.88 in |
Center Line Pipe Center Size | 4 in |
Overall Width | 5 7/8 in |
Overall Length | 4 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 35, Nominal Valve Size 1 1/2 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Open (NO), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Coupling Flex 2X2 Socket (P1060-22)
- NTN Tapered Roller Bearing Cones (25880)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 9 In (QS 3/4 L 9)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B612BB553A)
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- Cash Valve Pneumatic Valves