Shop All Flexible Gas Connectors
Cash Acme
WTR HTR TANK BOOSTER3/4""
Mfr # 24409
Zoro # G4700373
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Acme
- MFR # 24409
- Zoro # G4700373
- UPC # 697285998520
- Country of Origin United States
- Category Flexible Gas Connectors
Description
The Cash Acme Tank Booster combines a Thermostatic Mixing Valve (TMV) a Flexible Connector and a Water Heater Tee in one package and can effectively double a household’s hot water heater capacity while delivering hot water at safe temperatures in residential/commercial applications. Available in regular and “PRO” models both versions of the TMV are factory set at 120 degree Fahrenheit (49 degree Celsius) but may be easily adjusted and can be used with Shark Bite Flexible Water Heater Connectors and Ball Valves for easy installation in systems using copper CPVC or PEX tubing no need for additional transition fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (406025)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (884-020C)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72A)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 30'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-30N)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 30'' Length 1/2" x 3/4" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-30L)
- HOME-FLEX 0.75 in. Dia. x 25 ft. CSST Flexible Gas Tubing, Yellow (HO5571)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 30'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-30B)
- HOME-FLEX Undrgrnd Coup 1/2Ipsxcts (18-429-101)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- Cash Acme Supply Lines