Shop All Pressure Reducing Valves
Cash Acme
Water Pressure Reducing Valve, 3/4 In.
Mfr # EB-45U
Zoro # G5132443
original price:
$79.59
5% off
new price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Single Union FNPT
- Body Material Bronze
- Max. Pressure 400 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # EB-45U
- Zoro # G5132443
- UPC # 697285238831
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 5 in |
Length | 4 5/32 in |
Details
Connection Type | Single Union FNPT |
Body Material | Bronze |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Strainer | No |
Valve Type | High Capacity |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 10 to 70 psi |
Standards | ASSE 1003-2009, cUPC, IAPMO, IPC, UPC |
Preset Pressure Settings | 45 psi |
Material | Bronze |
Series | EB45 |
Material - Valve | Bronze |
Material of Construction | Bronze Body |
Connection | Single Union |
Description
Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Bronze, Pipe Size 3/4 in, Preset Pressure Settings 45 psi, Pressure Adjustment Range 10 to 70 psi, Connection Type Single Union FNPT, Height 5 in, Length 4 5/32 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003-2009, cUPC, IAPMO, IPC, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 3.3 gpm, 0.2 Micron, 4-1/2" O.D., 22 in H (5613403)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- LEGEND VALVE 2" X 1" NO LEAD RED TEE (310-435NL)
- ANVIL 1-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902525)
- CASH ACME Water Pressure Reducing Valve, 1/2 In. (EB-45U)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF30401)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- WA KATES Automatic Flow Rate Controller 34In Npt Pressure Reducing Regulator Valve (2FA3-6)
- WATTS WATER 3/8IN NPT PRESSURE REDUCING REGULATOR VALVE (263A)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- Cash Acme Pressure Reducing Valves