Shop All Zone Valves and Accessories
Cash Acme
VALV WTR PRES REG 3/4""LF
Mfr # 23883-0045
Zoro # G2702479
original price:
$69.09
5% off
new price: $65.59
/ea
$65.59
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
- Brand Cash Acme
- MFR # 23883-0045
- Zoro # G2702479
- UPC # 697285238831
- Country of Origin Australia
- Category Zone Valves and Accessories
Description
The EB45 pressure regulator features a half cartridge design that offers the performance of a high end cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 PSI but may be adjusted between 10-70 PSI.
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
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B306, 48S17D2058, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B306)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- CASH ACME VALV WTR PRES REG 1"" LF (23155-0045)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- HONEYWELL 40007029-002 Cartridge Wrench (40007029-0)
- CALEFFI 502243A High Capacity 1/2" Npt M (502243A)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- WHITE-RODGERS 1361-104 24V 1-1/4" 2-Wire Zone (1361-104)
- Cash Acme Zone Valves and Accessories