Shop All Relief Valves
Cash Acme
Vacuum Relief Valve, Brass, NPT, Vented
Mfr # 22397LF
Zoro # G4595109
original price:
$18.29
29% off
new price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Brass
- Outlet Type Vented
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 22397LF
- Zoro # G4595109
- UPC # 697285020092
- Country of Origin Taiwan, Province of China
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Length | 1 3/4 in |
Overall Height | 2 1/2 in |
Details
Body Material | Brass |
Item | Vacuum Relief Valve |
Outlet Type | Vented |
Inlet Type | NPT |
Compliance | ANSI Z21.22/CSA 4.4 |
Spring Material | Stainless Steel |
BtuH | 500,000 |
Seat Material | Silicone |
Steam Capacity (Lb./Hr.) | 200 |
Application | Water Heater Pressure Relief |
Factory Set Pressure | 5 psi |
Temp. Range | 0 Degrees to 210 Degrees F |
Disc Material | Silicone |
Standards | ANSI Z21.22, CSA 4.4 |
Test Lever | No |
Pressure Range | 0 to 200 psi |
Description
Vacuum Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type Vented, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 5 psi, Pressure Range 0 to 200 psi, 500,000 BtuH, Steam Capacity (Lb./Hr.) 200 lb/hr, Disc Material Silicone, Overall Height 2 1/2 in, Application Water Heater Pressure Relief, Overall Length 1 3/4 in, Seat Material Silicone, Spring Material Stainless Steel, Temp. Range 0 Degrees to 210 Degrees F, Test Lever No, Compliance ANSI Z21.22/CSA 4.4
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-25)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9008)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 100 ft Length, Type ACR (D 05100P)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- CASH ACME Safety Relief Valve, 3/4In, 150 psi, Bronze (FWL-2)
- CASH ACME Relief Valve, Bronze, MNPT, 3/4 in., FNPT (15836-0150)
- CASH ACME VALVE RELIEF 3/4""150#EXT (18822A-0150)
- CASH ACME T and P Relief Valve, 6-1/2inHx1-15/32inW (19783-0150)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- CASH ACME T and P Relief Valve, 3/4in., 150 psi (16372-0150)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- Cash Acme Relief Valves