Shop All Vacuum Breakers
Cash Acme
Vacuum Breaker, 3/4in., GHT, Brass, 2in. H
Mfr # 19600-0000LF
Zoro # G6868276
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type GHT
- Material of Construction Brass
- Width 1 5/16 in
- Seal Buna Nitrile
- Standards ASSE 1011, CSA B64.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 19600-0000LF
- Zoro # G6868276
- UPC # 697285196001
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 1 5/16 in |
Size | 3/4" |
Height | 2 in |
Pipe Size | 3/4" |
Details
Item | Vacuum Breaker |
Connection Type | GHT |
Material of Construction | Brass |
Seal | Buna Nitrile |
Standards | ASSE 1011, CSA B64.2 |
Compliance | ASSE, CSA, IAPMO |
Temp. Range | 180 Degrees F |
Body Material | Brass |
Series | VB-222 |
Description
Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Brass, Seal Buna Nitrile, Temp. Range 180 Degrees F, Height 2 in, Width 1 5/16 in, Standards ASSE 1011, CSA B64.2, Compliance ASSE, CSA, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- AMERICAN STANDARD Service Sink Clinic Floor Mounted In Whi (9504.999.020)
- SPEAKMAN Color Temp Sngl Ctrl Cartride (G99-0072-MO)
- CASH ACME BREAKER vacuum CHRM 3/4"" (17195-0000)
- CASH ACME Vacuum Breaker, 3/4 in., FNPT x FNPT, Brass (17148-0000LF)
- CASH ACME VACUUM BREAKER 3/4""BRASS (17198-0000LF)
- CASH ACME Breaker Vacuum Brass 3/4 (17198-0000)
- SLOAN Vaccum Breaker Vbf72A-1 Cp Trap Pr F/13-1/2 In Vac Brkr (3396076)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- ARROWHEAD BRASS VACUUM BREAKER 3/4"" FHT (58ABP)
- Cash Acme Valves