Shop All Relief Valves
Cash Acme
T and P Relief Valve, FNPT x FNPT
Mfr # FVX-3C
Zoro # G2242283
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # FVX-3C
- Zoro # G2242283
- UPC # 697285002845
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Body Height | 5 9/16 in |
Shank Length | Standard |
Body Width | 2 1/2 in |
Thermostat Length | 2 7/8 in |
Overall Width | 2-1/2" |
Overall Height | 5-9/16" |
Height | 5-19/32" |
Width | 2-1/2" |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Standards | Certified ANSI Z21.22, CSA, CSA 4.4, Listed By ASME |
Spring Material | Stainless Steel |
BtuH | 1,912,000 |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
Factory Set Pressure | 150 psi |
Description
Temperature and Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 2 7/8 in, Body Height 5 9/16 in, 1,912,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards Certified ANSI Z21.22, CSA, CSA 4.4, Listed By ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- APOLLO VALVES Fitting Pex 1/2 Tee Brass 10Pk (APXT1210PK)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- CASH ACME Temp/Pressure Relief Valve, 150 PSI, 210 F (18821-0150)
- CASH ACME VALVE RELIEF 1/2""125#200 (16481A-0125)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- CASH ACME Valve Relief 1/2F1/2M In (18277-0075)
- CASH ACME T and P Relief Valve, MNPT x FNPT (16934-0150)
- HENRY TECHNOLOGIES 1/2 X 5/8IN STRAIGHT RELIEF VALVE (5232-200-C)
- Cash Acme Relief Valves