Shop All Relief Valves
Cash Acme
T and P Relief Valve, 6-1/2inHx1-15/32inW
Mfr # 19783-0150
Zoro # G7100073
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 19783-0150
- Zoro # G7100073
- UPC # 094727421231
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Body Height | 6 1/2 in |
Shank Length | 2-5/16 in |
Thermostat Length | 1 7/8 in |
Body Width | 1 15/32 in |
Overall Width | 1-15/32" |
Overall Height | 6-1/2" |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ANSI Z21.22, ASME, CSA |
Factory Set Pressure | 150 psi |
BtuH | 500,000 |
Spring Material | Stainless Steel |
Compliance | ASME Boiler Code SECT IV |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 1 7/8 in, Body Height 6 1/2 in, 500,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 2-5/16 in, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 15/32 in, Standards ANSI Z21.22, ASME, CSA, Compliance ASME Boiler Code SECT IV
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 13 PSI (AFL00029)
- B & K FROST FREE STEM KIT 10"" (888-573HC)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- GROHE Universal Holder For Sliding Rail (12140000)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- CASH ACME Safety Relief Valve, 3/4In, 150 psi, Bronze (FWL-2)
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- CASH ACME Valve Relief 1/2F1/2M In (18277-0075)
- CASH ACME T and P Relief Valve, MNPT x FNPT (16934-0150)
- WATTS Bypass Control Relief Valve, 250 psi (0006267)
- Cash Acme Relief Valves