Shop All Relief Valves
Cash Acme
T and P Relief Valve, 3/4in., 150 psi
Mfr # 16372-0150
Zoro # G6741341
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 16372-0150
- Zoro # G6741341
- UPC # 697285147379
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Shank Length | 1-3/16 in |
Body Height | 11 3/8 in |
Body Width | 1 15/32 in |
Thermostat Length | 7 7/8 in |
Overall Width | 1-15/32" |
Overall Height | 11-3/8" |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ANSI Z21.22, ASME, CSA |
Auto Re-Seating | Yes |
BtuH | 500,000 |
Max. Temp. | 210 Degrees F |
Compliance | ASME Boiler Code SECT IV |
Factory Set Pressure | 150 psi |
Spring Material | Stainless Steel |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 7 7/8 in, Body Height 11 3/8 in, 500,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 1-3/16 in, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 15/32 in, Standards ANSI Z21.22, ASME, CSA, Compliance ASME Boiler Code SECT IV
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-8)
- THRIFCO PLUMBING 1 1/4 X 1 Brass Reducer Coupling (5318040)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24 in.L (32PL-CA11-0240-11D-11D)
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- CASH ACME VALVE RELIEF 1/2""125#200 (16481A-0125)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- CASH ACME Vacuum Relief Valve, Brass, NPT, Vented (22397LF)
- CASH ACME Temp/Pressure Relief Valve, 150 PSI, 210 F (18821-0150)
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- CASH ACME Safety Relief Valve, Bronze, 3/4in, 150 psi (FWL-2)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-KM-60)
- Cash Acme Relief Valves