Shop All Relief Valves
Cash Acme
Safety Relief Valve, Bronze, 3/4in, 150 psi
Mfr # FWL-2
Zoro # G6450315
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # FWL-2
- Zoro # G6450315
- UPC # 697285002821
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 3 3/8 in |
Overall Length | 3 3/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Pressure Range | 75 to 150 psi |
Test Lever | Yes |
Compliance | ANSI Z21.22/CSA 4.4 |
Application | Pressure Only Relief Valve |
BtuH | 500,000 |
Disc Material | Silicone |
Standards | ASME |
Seat Material | Silicone |
Spring Material | Stainless Steel |
Temp. Range | 0 Degrees to 210 Degrees F |
Factory Set Pressure | 150 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 75 to 150 psi, 500,000 BtuH, Disc Material Silicone, Overall Height 3 3/8 in, Application Pressure Only Relief Valve, Overall Length 3 3/8 in, Seat Material Silicone, Spring Material Stainless Steel, Temp. Range 0 Degrees to 210 Degrees F, Test Lever Yes, Compliance ANSI Z21.22/CSA 4.4, Standards ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487C)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- DELTA 22 (T27867-RB)
- CASH ACME T and P Relief Valve, 3/4in., 150 psi (16372-0150)
- CASH ACME T and P Relief Valve, 6-1/2inHx1-15/32inW (19783-0150)
- CASH ACME Vacuum Relief Valve, Brass, NPT, Vented (22397LF)
- CASH ACME Temp/Pressure Relief Valve, 150 PSI, 210 F (18821-0150)
- CASH ACME T and P Relief Valve, MNPT x FNPT (FVMX-3C)
- CASH ACME VALVE RELIEF 1/2""125#200 (16481A-0125)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- Cash Acme Valves