Shop All Relief Valves
Cash Acme
Safety Relief Valve, 3/4In, 150 psi, Bronze
Mfr # FWL-2
Zoro # G2291082
original price:
$15.40
5% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # FWL-2
- Zoro # G2291082
- UPC # 697285002821
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 3 in |
Details
Body Material | Bronze |
Item | Pressure Only Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 150 psi |
Temp. Range | 0 Degrees to 210 Degrees F |
Disc Material | Silicone |
Seat Material | Silicone |
Test Lever | Yes |
BtuH | 500,000 |
Pressure Range | 75 to 150 psi |
Spring Material | Stainless Steel |
Application | Hot Water Supply Systems |
Standards | Certified ANSI Z21.22, CSA 4.4, Listed And Rated By ASME And CSA |
Description
Pressure Only Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 75 to 150 psi, 500,000 BtuH, Disc Material Silicone, Overall Height 3 in, Application Hot Water Supply Systems, Seat Material Silicone, Spring Material Stainless Steel, Temp. Range 0 Degrees to 210 Degrees F, Test Lever Yes, Standards Certified ANSI Z21.22, CSA 4.4, Listed And Rated By ASME And CSA
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N114034)
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- CASH ACME T and P Relief Valve, 3/4in., 150 psi (16372-0150)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- CASH ACME VALVE RELIEF 3/4""150#EXT (18822A-0150)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- CASH ACME VALVE RELIEF 1/2""125#200 (16481A-0125)
- CASH ACME T and P Relief Valve, MNPT x FNPT (16934-0150)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- Cash Acme Valves