Shop All Valve Parts
Cash Acme
Repair Kit, 1/2 in. to 1 in., Nylon
Mfr # 23148
Zoro # G4292246
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EB25
- Includes Full Body Cartridge
- Temp. Range 0 Degrees to 180 Degrees F
- For Use With EB-25
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 23148
- Zoro # G4292246
- UPC # 697285231481
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 1/2 in to 1 in |
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | EB25 |
Includes | Full Body Cartridge |
Temp. Range | 0 Degrees to 180 Degrees F |
For Use With | EB-25 |
Body Material | Nylon |
Accessory Type | Repair Kit |
Material | Nylon |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 180 Degrees F |
Compatible with Brand | SoloSet |
Compatible with Manufacturer Model Number | EB25 |
Valve Type | Pressure Regulating Valves |
Product Type | Valve Repair Kit |
For Use with Mfr. Model Number | EB25 |
Compatible Manufacturer Part Number | EB25 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Material Nylon, Compatible with Series Not Applicable, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Full Body Cartridge, Compatible with Manufacturer Model Number EB25, Compatible with Grainger Part Number Not Applicable, Compatible with Brand SoloSet, Valve Type Pressure Regulating Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cam Assembly, PlasticRubber, White (88104)
- ASCO Rebuild Kit For 8262 (304352-V)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-LA)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- CASH ACME TEMPERTR&PRSUR RELIF VLV (23577-0150)
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- SLOAN Flush Valve Part Ecos 8186-0.25 Or (3250290)
- INDU-TECH LEVEL TRANSMITTER ISOLATION STAINLESS OTHER VALVE (LT-3310)
- KERICK Float Ball, Round, Polyethylene, 8 In (PF08-516)
- ASCO Valve Rebuild Kit, With Instructions (302280)
- ASCO Valve Rebuild Kit, With Instructions (302306)
- Cash Acme Valves