Shop All Pressure Regulators
Cash Acme
Pressure Regulator, Bronze, 6-11/16 in. L
Mfr # 23136-0045
Zoro # G4292261
original price:
$143.80
19% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EB-25
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Gauge Port Size 3/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 23136-0045
- Zoro # G4292261
- UPC # 697285231368
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Gauge Port Size | 3/4 in |
Length | 5 1/2 in |
Height | 9 in |
Details
Item | Pressure Regulator |
Series | EB-25 |
Connection Type | NPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1003, CSA B356, NSF 372 |
Includes | Full Cartridge with Pressure Set, Polymer Cap |
Application | Water |
Pressure Adjustment Range | 20 to 90 psi |
Seal Material | EPDM |
Compliance | ASSE 1003, CSA B356, NSF 372 |
Description
Pressure Regulator, Series EB-25, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/2 in, Height 9 in, Application Water, Connection Type NPT, Pressure Adjustment Range 20 to 90 psi, Gauge Port Size 3/4 in, Seal Material EPDM, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372, Includes Full Cartridge with Pressure Set, Polymer Cap, Compliance ASSE 1003, CSA B356, NSF 372
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 2 In, 150 psi, Bronze (1060834)
- MOEN COMMERCIAL Retrofit Kit, Urinal, Top Mount, 1.0 GPF (8312R10)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/8" Pipe Size (VS209P-6-2)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- CASH ACME Pressure Regulator, 3/4in., NPT, 300 psi (23000-0045)
- CASH ACME Pressure Regulator, 1/2in., NPT, 300 psi (22999-0045)
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- Cash Acme Pressure Regulators