Shop All Pressure Regulators
Cash Acme
Pressure Regulator, 1/2in., NPT, 300 psi
Mfr # 22999-0045
Zoro # G7246452
original price:
$76.91
43% off
new price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Series EB-75
- Outlet Size 1/2 in
- Length 3 3/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 22999-0045
- Zoro # G7246452
- UPC # 094727421293
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 3 3/4 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | EB-75 |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 300 psi |
Max. Temp. | 180 Degrees F |
Application | Water |
Pressure Adjustment Range | 10 to 70 psi |
Description
Pressure Regulator, Series EB-75, Body Material Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 3 3/4 in, Height 4 3/8 in, Application Water, Connection Type NPT, Pressure Adjustment Range 10 to 70 psi, Max. Temp. 180 Degrees F, Max. Pressure 300 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- K-FLEX USA 2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048218)
- GROHE Screws (47609000)
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- CASH ACME Pressure Regulator, Bronze, 6-11/16 in. L (23136-0045)
- CASH ACME Pressure Regulator, 3/4in., NPT, 300 psi (23000-0045)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 30PSI21Bar (MPR1-2)
- HARRIS Regulator (4000801)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20304-0035)
- Cash Acme Pressure Regulators