Shop All Mixing Valves
Cash Acme
Inline Hot Water Shut-Off, 1/2in., 145 psi
Mfr # 24718
Zoro # G6154872
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 24718
- Zoro # G6154872
- UPC # 094726655576
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 15/16 in |
Overall Width | 15/16 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Inline Hot Water Shut-Off |
Body Material | Brass |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 117 Degrees to 185 Degrees F |
Max. Pressure | 145 psi |
Compliance | ASSE 1062, CSA B125.3 and NSF61 |
Series | TAFR |
Description
Inline Hot Water Shut-Off, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 117 Degrees to 185 Degrees F, Max. Pressure 145 psi, Overall Height 15/16 in, Overall Width 15/16 in, Compliance ASSE 1062, CSA B125.3 and NSF61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- EVERPURE Faucet Kit, .5 gpm (EV982010-75)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 230 psi (HG110D)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- CASH ACME Mini Thermostatic Mixing Valve, 3/8in. (HG145)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- CARRIER Hc39Ge464 Motor 1/4 Hp 460/1 (HC39GE464)
- Cash Acme Valves