Shop All Sillcocks
Cash Acme
Hose Bibb, 34 in Connection, MHT, 200 psi Pressure, MultiTurn Actuator, Brass Body
Mfr # 24633LF
Zoro # G807460837
product price: $21.29
/ea
Sold in multiples of 6 for $127.74
$127.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Multiturn or quarterturn shutoff that allows for the regulation of water flow Designed with a patented onepiece 24 in Dia mounting flange and inlet connection Ideal for replacement and new construction installations Combines a 34 in garden hose outlet with a 12 or 34 in pushtoconnect inlet at a 45 deg angle to prevent hose kinks Innovative pushtoconnect design makes for quick and easy installation Ideal for working in tight spaces Faster install time and ease of use reduces installation errors
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 25 psi (6010FEE01-AM0025)
- ZORO SELECT PVC DWV Sanitary Tee, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJR3)
- MOEN Triva Towel Bar Brushed Nickel (BP1818BN)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- CASH ACME VALV WASH MACH 1/2"" CXC (17087-0000)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- B & K Anti-Siphon Frost-Free Sillcock Valve 1/2 x 3/4in Connection MPT x Hose 125 psi Pressure Brass Body (104-825HC)
- LEGEND VALVE 1/2" T-545VB NO LEAD SILLCOCK (107-413NL)
- B & K FROST FREE STEM KIT 6"" (888-571HC)
- WOODFORD MANUFACTURING Stem Lock SL-17 (SL-17)
- Cash Acme Valves