Shop All PEX Fittings
Cash Acme
Cash Acme 23220A200 Pex Clamp Pro Pack 0.5 in. CTS - 200 Count
Mfr # 23220A200
Zoro # G004002304
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 23220A200
- Zoro # G004002304
- UPC # 697285023925
- Country of Origin China
- Category PEX Fittings
Description
J-hook clamp. 1/2 inch pex talon clamp pro pack 200 count bucket.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Pex Clamp Pro Pack 0.5 in. CTS
- 200 Count
- Dimension: 10.75 x 10 x 9.69 in.
- Cube: 1041.68
- Assembled Product Dimensions (L x W x H): 6.00 x 4.00 x 0.75 Inches
- Color: Multicolor
- Compatible Pipe Material: Multi-Purpose
- Material: Brass
- Maximum compatible pipe size (in.): 0.5
- Minimum compatible pipe size (in.): 0.5
- Pipe or Fitting Product Type: Accessory
- Pressure Rating: Maximum Pressure 200 psi
- Size: 1/2 in.
- Temperature Rating: 200°F
- Weight: 2.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30012)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (722606)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade (LK940GN05T6H)
- CASH ACME Copper Manifold with Pex 3 Port Open Bulk (22784)
- CASH ACME Copper Manifold with Pex 4 Port Closed Bulk (22785)
- LEGEND VALVE 1/2" PEX x 1/2" MPT PLASTIC EL (461-023)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x Polybutylene Coupling (EPXBC1212)
- LEGEND VALVE 3/4" PEX X 3/4" SWT ELBOW (460-137NL)
- PEXLOCK PEX FPT ADPTR 1/2"" 2PC (30841)
- ZURN Tee, Low Lead Brass (QQT663GX)
- Cash Acme Fittings