Shop All Valve Parts
Cash Acme
Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece
Mfr # 22348-0150
Zoro # G704165835
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Acme
- MFR # 22348-0150
- Zoro # G704165835
- UPC # 697285223486
- Country of Origin China
- Category Valve Parts
Description
Cash acme NCLX combination temperature and pressure relief valves are designed for the protection of water heaters and storage tanks. Cash acme NCLX valves are designed to meet ansi Z21.22/csa 4.4 and ASME boiler code section IV in most configurations (see certifications for details) and are ideal for all domestic water heater applications.
Features- 0.75 in. Nclx-A Temp & Pres Valve
- 150 Piece
- Dimension: 4 x 2 x 5 in.
- Cube: 40
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (417080)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823W-PK10)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- CASH ACME Repair Kit, 1/2 in. to 1 in., Nylon (23148)
- CASH ACME TEMPERTR&PRSUR RELIF VLV (23577-0150)
- ASCO Valve Rebuild Kit (302014)
- KOHLER Bonnet, #1009900-2Bz (1009900-2BZ)
- SPRINGER PARTS Butterfly Valve, 4.0?, EPDM Seat; Replaces Definox Part# 7006662 (7006662SP)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- ASCO Valve Rebuild Kit, With Instructions (304032)
- Cash Acme Valves