Cash Acme 1401918 U3370LFA Tee Slip Brass; 0.75 x 0.75 x 0.75 in.
Mfr # 1401918
Zoro # G203882134
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Acme
- MFR # 1401918
- Zoro # G203882134
- UPC # 697285605688
- Country of Origin China
- Category Brass Pipe Fittings
Description
Push connect fittings tee- slip slip 3/4 inches SharkBite is the Push-Fit connection system that is really taking hold. It's the easiest way to join copper, CPVC, or PEX pipe in any combination with no ering, clamps, unions, or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier i nstallation in tight spaces.
Specifications- Size: 0.75 x 0.75 x 0.75 in.
- Weight: 0.51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- TOTO Toilet Tank Trip Lever, Brushed Nickel (THU068#BN)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010701)
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100068)
- CASH ACME Sharkbite Push Fit Coupling 5 In X 5 In Lead Free (421313LF)
- CASH ACME U072LFA4 FEMALE ADAPTOR 12 IN SB BRASS, 4PK (UR072A4)
- INTERSTATE PNEUMATICS Brass 25 PK (FST44EAF-25K)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 13)
- VELVAC Brass Pipe Fitting, 1/2" x 1/8" Pipe Size (016082)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (706100-04)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706109-02)
- Cash Acme Fittings