Shop All Sillcocks
Cash Acme
AntiSiphon Sillcock, 12 x 34 in Connection, MHT, 125 psi Pressure, Brass Body
Mfr # 24629LF
Zoro # G007794374
product price: $51.89
/ea
Sold in multiples of 4 for $207.56
$207.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Protects the valve from freezing conditions and from potential back pressure and contaminated water flowing back into the main line Has an integrated 12 in pushtoconnect inlet that is compatible with PEX, copper, CPVC, PERT and HDPE pipes and a 34 in garden hose outlet The shutoff is located at the inlet of the sillcock to drain the water from the line to protect the valve in freezing conditions Comes with an integrated vacuum breaker to prevent backflow and a mounting flange to secure the valve Innovative pushtoconnect design makes for quick and easy installation Ideal for working in tight spaces Faster install time and ease of use reduces installation errors
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE FLANGE X 2" NPTF THREAD CARBON STEEL KIT (W43-32-32U)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- CASH ACME VALV WASH MACH 1/2"" CXC (17087-0000)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 10In (22CP-10)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- BK PRODUCTS SILCOCK BRASS 3/4in. D (1108-604)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- LEGEND VALVE 14" T-550 RETRO CARTRIDGE (108-914AR)
- WOODFORD WALL FAUCET FRZLSS 4""LNG (14CP-4-MH)
- Cash Acme Valves