Cash Acme

1" Push Brass Ball Valve Inline (Discontinued)


This Product is Discontinued
Shop for all Ball Valves

Key Features

  • Pipe Size 1"
  • Body Material Lead-Free Brass
  • Body Style Inline
  • Tube Size 1"
  • Compliance IGC-157/NSF-65
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 1"
Tube Size 1"

Description

Ball Valve, Body Material Lead-Free Brass, Ball Material Lead Free Brass, Handle Type Lever, Seal Material EPDM, Seat Material PTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products