Shop All Automotive Sun Shades
Caseys
Oklahoma Sooners Auto Sun Shade 59x27
Mfr # 8162026450
Zoro # G403857338
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caseys
- MFR # 8162026450
- Zoro # G403857338
- UPC # 681620264500
- Country of Origin China
- Category Automotive Sun Shades
Description
Casey’s Distributing is one of the largest distributors of licensed sports related novelties in the country. Nearly 30,000 licensed NFL, NBA, MLB, NCAA, NHL, NASCAR, MLS and entertainment products from more than 40 manufacturers are spread out in the market. Our apparels include products made of quality materials to meet the requirements of any kind of customers.
Features- Reflective vinyl material, cardboard
- Fits most cars, suvs, and pickups
- Dynamic team graphics
- High quality reflective material
- Blocks 99% of UV-A and UV-B rays
- Team: Oklahoma Sooners
- League: NCAA
- Size: 59" x 27"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- ILC Replacement For POWER SONIC HYB16AA AB, HYB16AA AB (HYB16A-A (AB))
- ILC Replacement for ONAN 191-1052 STARTER (191-1052 STARTER)
- DB ELECTRICAL New Starter For Lombardini 0-001-107-058 563R0540 112497 410-24209 563R0540 (410-24209)
- CASEYS New York Yankees Auto Sun Shade 59x27 (8162086820)
- WEATHERTECH SunShade Full Vehicle Kit, TS0155K1 (TS0155K1)
- PRECIOUS KIDS Precious Kids 21004 Marilyn Monroe Auto CD Visor Organizer (21004)
- WEATHERTECH SunShade, TS0961 (TS0961)
- MOTORMITE Sun Visor Panel, 74438 (74438)
- MOTORMITE Sun Visor Panel, 74439 (74439)
- WEATHERTECH SunShade Full Vehicle Kit, TS1225K1 (TS1225K1)
- Caseys Automotive Interior Accessories