Shop All Flags
Caseys
Minnesota Vikings Pennant 12x30 Premium Style
Mfr # 3208514518
Zoro # G803883906
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Premium pennants are the new throwback to classic wool pennant
- Made of 100% felt with high-quality graphics
- The pennant is durable enough to roll it up when you are at the game
- It looks great when you get home
- Rod sleeve for hanging or waving
- Material: Felt
- Style: Premium
- League: NFL
- Team: Minnesota Vikings
- Size: 12 x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Classic 10 lb All Purpose 20-20-20 Fert (JRP52010)
- TECUMSEH Fuel Fitting (33351)
- COBRACO Jumbo Yorkshire Fence Borders, Black (FB101-A)
- CUMMINS Fits Camp Power KYD/ MicroLite KY/ MicroQuiet KY Series Generators, Single (149-2457)
- CASEYS San Francisco 49ers Flag 12x18 Garden Style 2 Sided (3208508384)
- CASEYS Kansas City Chiefs Pennant 12x30 Premium Style (3208514514)
- CASEYS Buffalo Bills Flag 12x18 Garden Style 2 Sided (3208508407)
- CAROLINES TREASURES Happy 60Th Birthday Flag Garden Size (CJ1125GF)
- WRAFT FANATICS 12 x 18 in. Cincinnati Bearcats Garden Flag - Style 2 Sided (3208564088)
- PATIOPLUS Dalmatian Puppy Patriotic Garden Flag (PA888538)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- Caseys Flags, Banners & Accessories