Shop All Seatbelts
Caseys
Cincinnati Bengals Seat Belt Pads Velour
Mfr # 2324596718
Zoro # G104118981
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Show your team colors and stay comfortable with these seat belt pad / shoulder protectors. These universal fit pads are great for seat nad shoulder belts and are made with 100% soft polyester material. Team logos are printed on each pad. Great for seatbelts, gym bags and all other shoulder straps.
Features- Seat Belt Pad
- Seat & Shoulder Belts
- Universal Fit
- Soft Polyester Material
- Printed Team Logos - On Each Pad
- For Seatbelts, Gym Bags & All Other Shoulder Straps
- Color: Black
- Size: 10" x 2.5"
- Team: Cincinnati Bengals
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- ARMOR ALL Automotive Cleaner, Wipe On, 22 oz., White (18242)
- 3M 3M 20126 Fiberglass Resin Liquid Hardener (7010327932)
- SCHROEDER Filter Element, Microglass, 40 Microns (SBF-1001-9WB)
- RJS SAFETY RJS Safety RJS1125404 5-Point Latch Type Restraint System - Bolt-In - Roll Bar Mount Shoulder Harness - 2 in. Anti-Submarine Strap - Red (RJS1125404)
- GOODYEAR Safety and Storage Kit 2 in 1 (GY5011)
- STREAMLIGHT PROPOLYMER LUX 4AA (SR68344)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- MAXSA INNOVATIONS Escaper Buddy - Connectable (20334)
- DORMAN Seat Adjustment Handle - Left, 74308 (74308)
- KIRKEY Kirkey 200 Left Aluminum Head Support (KIR00200)
- Caseys Seatbelts