Shop All CD and DVD Storage
Case Logic
Two-Sided CD Storage Sleeves for Ring Binder, PK25
Mfr # 3200366
Zoro # G4604011
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Optical Disc Album Refill Page
- Depth 9.75"
- Width 10.25"
- Style Sleeve
- Compatibility Case Logic 3 Ring Binders: BNB-208, BKB-128, BCB 128, PSBS-192, PVB-128, DMM-120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3200366
- Zoro # G4604011
- UPC # 85854105842
- Country of Origin China
- Category CD and DVD Storage
Dimensions
Depth | 9.75" |
Width | 10.25" |
Details
Product Type | Optical Disc Album Refill Page |
Style | Sleeve |
Compatibility | Case Logic 3 Ring Binders: BNB-208, BKB-128, BCB 128, PSBS-192, PVB-128, DMM-120 |
Description
Case Logic® Two-Sided CD Storage Sleeves for Ring Binder, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Multi Unit Charger (RLN6309A)
- MAXELL Stereo Earbuds, White (190599)
- ILC Replacement for Panasonic Br2/3ae5sp (BR2/3AE5SP PANASONIC)
- COMPUCESSORY Self-Adhesive Poly Cd/Dvd Holders, PK50 (CCS26555)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK50 (IVR85826)
- INNOVERA CD/DVD Slim Case, Assorted Colors, PK10 (IVR81910)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- TZ CASE TZ Case CD-202 S Aluminum CD Case; Silver (CD-202 S)
- Case Logic CD and DVD Storage