Shop All Computer Bags & Sleeves
Case Logic
REFPC116 15.6" Laptop Sleeve, 3204122
Mfr # 3204122
Zoro # G5038303
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.8"
- Depth 16.3"
- Style Sleeve
- Product Type Carrying Case
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3204122
- Zoro # G5038303
- UPC # 85854246026
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Height | 11.8" |
Depth | 16.3" |
Width | 1.2" |
Details
Style | Sleeve |
Product Type | Carrying Case |
Color | Graphite |
Description
CASE LOGIC REFLECT 15.6" MEMORY FOAM LAPTOP SLEEVE GRAPHITE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 6 Pack (ML5-12MP660279213331245)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- Case Logic Computer Bags & Sleeves