Shop All Cases and Totes
Case Logic
Portable Hard Drive Case, Molded EVA, Black
Mfr # 3201314
Zoro # G4595760
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Width 5 3/10"
- Depth 1 1/5"
- Weight 0.18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201314
- Zoro # G4595760
- UPC # 85854221467
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 5 3/10" |
Depth | 1 1/5" |
Height | 3.5" |
Details
Item | Media Wallets/Cases |
Color | Black |
Material | EVA |
Weight | 0.18 lbs |
Closure Type | Zipper |
Media Wallet/Case Type | Case |
Capacity (text) | 1 Hard Drive |
Media Stored | Hard Drive |
Description
Case Logic® Portable Hard Drive Case, Molded EVA, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- U-MARK 100P Fine Line Marker White (10205FL)
- AZAR DISPLAYS Four-tier Modular Bifold Brochure Holder, PK2 (252307)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- Case Logic Cases and Totes