Shop All CD and DVD Storage
This Product is Discontinued
Case Logic
Molded EVA CD/DVD Wallet, Holds 24 Discs, Blue (Discontinued)
Mfr # 3200439
Zoro # G4595891
This Product is Discontinued
Key Features
- Material EVA Foam
- Product Type Optical Disc Case
- Style Wallet
- Height 6.25"
- Width 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3200439
- Zoro # G4595891
- UPC # 85854117067
- Country of Origin China
- Category CD and DVD Storage
Dimensions
Height | 6.25" |
Width | 6.25" |
Depth | 1.25" |
Details
Material | EVA Foam |
Product Type | Optical Disc Case |
Style | Wallet |
Description
Case LogicĀ® Molded EVA CD/DVD Wallet, Holds 24 Discs, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.