Shop All Computer Bags & Sleeves
Case Logic
Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black
Mfr # 3204653
Zoro # G805731724
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 13.2"
- Depth 16.3"
- Tablet Compartment Yes
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3204653
- Zoro # G805731724
- UPC # 85854251358
- Country of Origin Cambodia
- Category Computer Bags & Sleeves
Dimensions
Width | 2.8" |
Height | 13.2" |
Depth | 16.3" |
Maximum Screen Size Supported | 15.6" |
Details
Tablet Compartment | Yes |
Product Type | Carrying Case |
Product Color | Black |
Laptop Compartment | Yes |
Style | Attaché |
Carrying Options | Luggage Strap |
Closure Type | Zipper |
Product Material | Polyester |
Description
Contemporary design and relevant features combine to deliver a stylish attaché perfect for work or school.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal Easymatic Super 325 replacement light bulb lamp (EASYMATIC SUPER 325 UNIVERSAL)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- PYLE Classic Retro Vintage Style Microphone & Swing Stand, Silver Style (PDMICR70SL)
- BOGEN 2 PACK 1X2 Drop Ceiling Speaker Off WH (CSD1X2)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- Case Logic Computer Bags & Sleeves