Shop All Computer Bags & Sleeves
This Product is Discontinued
Case Logic
ERA 15.6" Laptop Bag, ERALB116OBSIDIA (Discontinued)
Mfr # 3203696
Zoro # G6795757
This Product is Discontinued
Key Features
- Width 3"
- Color Obsidian
- Depth 16.9"
- Product Type Carrying Case
- Height 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3203696
- Zoro # G6795757
- UPC # 85854241854
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 3" |
Depth | 16.9" |
Height | 11.8" |
Details
Color | Obsidian |
Product Type | Carrying Case |
Description
ERA 15.6" LAPTOP BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.