Shop All Computer Bags & Sleeves
Case Logic
Era 14" Laptop Attach
Mfr # 3203694
Zoro # G2605050
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.6"
- Color Obsidian
- Height 10.8"
- Width 2.2"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3203694
- Zoro # G2605050
- UPC # 85854241830
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Depth | 14.6" |
Height | 10.8" |
Width | 2.2" |
Details
Color | Obsidian |
Product Type | Carrying Case |
Style | Attach |
Description
The CASE LOGIC Era 14" Laptop Attach is a carrying case with a depth of 14.6", a height of 10.8", and a width of 2.2". It is available in Obsidian color. The product type is a carrying case and the style is Attach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- Case Logic Computer Bags & Sleeves