Shop All Cases and Totes
Case Logic
Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black
Mfr # 3201434
Zoro # G5226065
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 17.3"
- Depth 3.2"
- For Use With Laptops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201434
- Zoro # G5226065
- UPC # 85854223096
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17.3" |
Depth | 3.2" |
Size | 17" |
Height | 12 1/2" |
Details
Item | Cases |
Color | Black |
Material | Nylon |
For Use With | Laptops |
Weight | 1.76 lbs |
Features | Carrying Handle, Shoulder Strap |
Closure Type | Zipper |
Number of Compartments | 2 |
Description
Case Logic® Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3861)
- CAMBRIDGE LIMITED 8-1/2" x 11" Black Notebook, 1 Subject (06100)
- DYKEM Dykem Brite-Mark Regular Line Red Marker (8030-8406)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- BUGATTI SEDONA INC Bugatti Synthetic Leather Attach Case- 17''L x 12''H x 4.5''W (ATC2030)
- Case Logic Cases and Totes