Shop All Cases and Totes
Case Logic
Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black
Mfr # 3201433
Zoro # G5225690
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 16.1"
- Depth 3.1"
- Height 11.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201433
- Zoro # G5225690
- UPC # 85854223089
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16.1" |
Depth | 3.1" |
Height | 11.4" |
Size | 15.6" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
For Use With | Laptops |
Features | Carrying Handle, Shoulder Strap |
Weight | 1.21 lbs |
Closure Type | Zipper |
Number of Compartments | 2 |
Description
Case Logic® Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, Clear, 4-47/64" dia (GS 490)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- LIBERTY MOUNTAIN 10 x 28 Tele Compress Bag (145365)
- Case Logic Cases and Totes