Shop All Cases and Totes
Case Logic
Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black
Mfr # 3201265
Zoro # G5225620
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 6.3"
- Depth 13.4"
- For Use With Laptops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201265
- Zoro # G5225620
- UPC # 85854220408
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 6.3" |
Depth | 13.4" |
Size | 14.1" |
Height | 17.3" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
For Use With | Laptops |
Features | Carrying Handle, Shoulder Strap |
Weight | 1.713 lbs |
Closure Type | Zipper |
Number of Compartments | 3 |
Description
Case Logic® Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12 (CSA11BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Large (55461)
- Case Logic Cases and Totes