Shop All CD and DVD Storage
This Product is Discontinued
Case Logic
CD/DVD Expandable Binder, Holds 208 Discs, Black (Discontinued)
Mfr # 3200387
Zoro # G4601674
This Product is Discontinued
Key Features
- Material Nylon
- Width 12.50"
- Style Binder
- Depth 3.25"
- Product Type Optical Disc Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3200387
- Zoro # G4601674
- UPC # 85854106955
- Country of Origin China
- Category CD and DVD Storage
Dimensions
Width | 12.50" |
Depth | 3.25" |
Height | 12.75" |
Details
Material | Nylon |
Style | Binder |
Product Type | Optical Disc Case |
Description
Case LogicĀ® CD/DVD Expandable Binder, Holds 208 Discs, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.