Shop All Computer Bags & Sleeves
Case Logic
Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock
Mfr # LAPS-113PEACOCK
Zoro # G003929411
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # LAPS-113PEACOCK
- Zoro # G003929411
- UPC # 85854231718
- Country of Origin China
- Category Computer Bags & Sleeves
Description
This subtly detailed, traditional sleeve provides a streamlined option that fits within anyones comfort zone. The wrap construction cradles your laptop in substantial foam padding, and thoughtful details add hints of sophisticated styling. Slide this sleek sleeve easily into your briefcase, backpack, tote or other bag.
Features- Product Type: Notebook sleeve
- Material: Polyester, EVA
- Notebook Compatibility: 13
- Features: Zippered, Impact Foam
- Color: Peacock
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Badge Holder Adaptor, wBulldog Clip, 25PK Set of 5 PK, 125PK (88427-BX)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- Case Logic Computer Bags & Sleeves