Shop All Book Bags & Backpacks
Case Logic
Case Logic CSLGVNB217 17 in. Notebook Backpack
Mfr # CSLGVNB217
Zoro # G503933659
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # CSLGVNB217
- Zoro # G503933659
- Country of Origin China
- Category Book Bags & Backpacks
Description
Features
- Fits notebooks with up to 17 in. screens
- Speed Pocket for quick access to cellular phone
- Lightweight
- Smart Organization - provides a place for everything & keeps valuable accessories organized & easily accessed
- Sleek, sophisticated styling
- File compartment
- Dimension - 21.85 H x 13.15 W x 3.27 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- MARSH Stencil Machine, 3/4 In Character H (S)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- CASE LOGIC Case Logic VNB-217Black 17 Inch Laptop Backpack (VNB-217Black)
- CASE LOGIC Case Logic BG0638 Notebook Backpack for 17 in. Laptop (VNB-217BLACK)
- CASE LOGIC 15.6" CP Friendly Backpack, 2.76" x 13.39" x 19.69", Polyester, Black (3203772)
- TARGUS Targus Cypress Hero (TBB58602GL)
- SAMSONITE ® Wheeled Backpack, 14 x 8 x 21, Black/Charcoal (178961053)
- PREFERRED NATION Preferred Nation P3412.Olive Computer Backpack - Olive (P3412.Olive)
- CONDOR OUTDOOR PRODUCTS URBAN GO PACK, COYOTE BROWN (147-498)
- Case Logic Book Bags & Backpacks