Shop All Tablet Cases
Case Logic
Advantage Laptop Attache, For 15.6in Laptops, 16.1x2.8x13.8, Dark Blue
Mfr # 3203989
Zoro # G8176140
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 13.8"
- Color Dark Blue
- Depth 16.1"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3203989
- Zoro # G8176140
- UPC # 85854244671
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 2.8" |
Height | 13.8" |
Depth | 16.1" |
Details
Color | Dark Blue |
Product Type | Carrying Case |
Style | Attach |
Description
Case Logic® Advantage Laptop Attache, For 15.6" Laptops, 16.1 x 2.8 x 13.8, Dark Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- MIGHTY MAX BATTERY 12V 18AH Replaces APC Smart-UPS 1500 DLA1500I DLA1500RMT5SU - 2 Pack (ML18-12MP29697391)
- ENERGIZER Energizer® AA e NiMH Rechargeable Batteries 4 per Pack (NH15BP-4 / E0801000)
- ILC Replacement for Panasonic Up-vw1245p1 (UP-VW1245P1 PANASONIC)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv F1-66 Armour Guard Case & Stand with Shoulder Strap for Apple iPad Pro 10.5 - Black (F1_66)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- PITAKA MagEZ Case Pro Black/Grey Twill for iPad Pro 12.9 2022 (MES2103)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- Case Logic Tablet Cases