Shop All Computer Bags & Sleeves
Case Logic
Advantage Laptop Attache, For 15.6in Laptops, 16.1 x 2.8 x 13.8, Black
Mfr # 3203988
Zoro # G301860003
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.1"
- Material Polyester
- Height 13.8"
- For Use With Laptops
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3203988
- Zoro # G301860003
- UPC # 85854244664
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 16.1" |
Height | 13.8" |
Size | 15.6" |
Depth | 2.8" |
Details
Material | Polyester |
For Use With | Laptops |
Color | Black |
Weight | 1.25 lbs |
Description
A streamlined laptop bag with smart storage for the modern professional. Features dedicated slip pocket for a 10.1" tablet, padded storage for a laptop and designated file pocket which keeps documents separate from electronics. Spacious front pocket with hidden zipper garage keeps phone secure and accessible. Padded top handle and removable, adjustable shoulder strap for carrying options. A luggage strap allows you to securely attach case to most rolling luggage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ILC Replacement for Dual-lite 0120822-e (0120822-E DUAL-LITE)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- ILC Replacement for Alcatel 3bn67332aa Battery (3BN67332AA BATTERY ALCATEL)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- PLANAR 22In Wide Monitor (998-2120-00)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- Case Logic Computer Bags & Sleeves