Shop All Cases and Totes
Case Logic
Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black
Mfr # 3203984
Zoro # G306438030
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 11.8"
- Depth 2.2"
- Weight 0.66 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3203984
- Zoro # G306438030
- UPC # 85854244626
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 11.8" |
Depth | 2.2" |
Ring Size | 11.6" |
Height | 10.2" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Weight | 0.66 lbs |
Closure Type | Zipper |
Features | Carrying Handle, Shoulder Strap |
Number of Output Connectors | 2 |
For Use With | Laptops |
Number of Compartments | 2 |
Description
A streamlined laptop bag with smart storage for the modern professional. Features dedicated slip pocket for a 10.1" tablet, padded storage for a laptop and designated file pocket which keeps documents separate from electronics. Spacious front pocket with hidden zipper garage keeps phone secure and accessible. Padded top handle and removable, adjustable shoulder strap for carrying options. A luggage strap allows you to securely attach case to most rolling luggage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- ASP Peel N Seal Implied Warranty Buyers Guide 1 Part No Lines, Qty 100 Pk (8254-NL)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- BUGATTI SEDONA INC Bugatti Synthetic Leather Attach Case- 17''L x 12''H x 4.5''W (ATC2030)
- Case Logic Cases and Totes