Shop All Computer Bags & Sleeves
Case Logic
Adva114 14In Attache Blk
Mfr # 3203986
Zoro # G2601894
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.8"
- Depth 14.6"
- Color Black
- Height 13"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3203986
- Zoro # G2601894
- UPC # 85854244640
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 2.8" |
Depth | 14.6" |
Height | 13" |
Details
Color | Black |
Product Type | Carrying Case |
Style | Attach |
Description
The CASE LOGIC Adva114 14In Attache Blk is a carrying case with a width of 2.8", a depth of 14.6", a height of 13", and a color of black. It is designed in an attaché style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Powerware PW3 420i - 6 Pack (ML9-12MP61138411401)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (2/3AAA-400NMNT)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- Case Logic Computer Bags & Sleeves