Shop All Book Bags & Backpacks
Case Logic
15.6" CP Friendly Backpack, 2.76" x 13.39" x 19.69", Polyester, Black
Mfr # 3203772
Zoro # G6095842
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.76"
- For Use With Laptops
- Height 19.69"
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Logic
- MFR # 3203772
- Zoro # G6095842
- UPC # 85854242585
- Country of Origin Viet Nam
- Category Book Bags & Backpacks
Dimensions
Width | 2.76" |
Height | 19.69" |
Length | 13.39" |
Depth | 13.39" |
Size | 15.6" |
Details
For Use With | Laptops |
Item | Checkpoint Friendly BackPK,2.76x13 |
Color | Black |
Material | Polyester |
Number of Compartments | 3 |
Weight | 2.4 lbs |
Description
Case Logic® 15.6" Checkpoint Friendly Backpack, 2.76" x 13.39" x 19.69", Polyester, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 9 1/2", Kraft, 25/Bundle (22XK30)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- CASE LOGIC Case Logic VNB-217Black 17 Inch Laptop Backpack (VNB-217Black)
- CASE LOGIC Case Logic BG0638 Notebook Backpack for 17 in. Laptop (VNB-217BLACK)
- PREFERRED NATION Preferred Nation P4651.BROWN Slim Sling Backpack; Brown (P4651.BROWN)
- ZIPLOC Ziploc Snack Bag, PK480 (71144)
- TARGUS 15.6 Sport Backpack Black, TSB89104US (TSB89104US)
- ROCKLAND Rockland R02-CAMO 19 in. Rolling Backpack Multipurpose Suitcase; Camo (R02-CAMO)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- Case Logic Book Bags & Backpacks