Shop All Computer Bags & Sleeves
Case Logic
14" Laptop Sleeve, PLS14BLACK
Mfr # 3200726
Zoro # G4321582
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.8"
- Height 11.3"
- Material Suede Interior
- Depth 14.5"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Case Logic
- MFR # 3200726
- Zoro # G4321582
- UPC # 85854168397
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 1.8" |
Height | 11.3" |
Depth | 14.5" |
Details
Material | Suede Interior |
Style | Sleeve |
Product Type | Carrying Case |
Color | Black |
Description
PC Laptop Sleeve, Black; Power Pocket for an AC/Power adapter; Dedicated, easily accessible pocket to store and protect USB drive; Smart, clean, and sleek aesthetilc; Six millimeters of protection - 3mm neoprene, 3mm foam; Asymmetrical zipper for easy access to laptop; Fits widescreen laptops up to 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, White (FC6-WHT256527)
- ILC Replacement for Yuasa Np5-12 (NP5-12 YUASA)
- DANTONA International Travel Adapter Plug Set (ULTA5)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- Case Logic Computer Bags & Sleeves