Shop All Computer Bags & Sleeves
Case Logic
14" Laptop Sleeve Black, LAPS114BLACK
Mfr # 3201354
Zoro # G4320602
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Laptop Compartment
- Width 1.5 in
- Color Black
- Height 10 in
- Depth 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201354
- Zoro # G4320602
- UPC # 85854221788
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 1.5 in |
Height | 10 in |
Depth | 14.5 in |
Length | 14.6 in |
Maximum Screen Size Supported | 14 in |
Details
Features | Laptop Compartment |
Color | Black |
Material | Polyester |
Product Type | Carrying Case |
Usage | Notebook |
Style | Sleeve |
Description
14" Laptop Sleeve - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-shc102md Battery (CS-SHC102MD)
- LOWELL SM Generator (SMG-2)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- Case Logic Computer Bags & Sleeves