Shop All Computer Bags & Sleeves
Case Logic
13.3" Laptop Sleeve Graphite, LAPS113GRAPHITE
Mfr # 3201352
Zoro # G4334286
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Carrying Case
- Style Sleeve
- Depth 14"
- Height 10"
- Width 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201352
- Zoro # G4334286
- UPC # 85854231732
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Depth | 14" |
Height | 10" |
Width | 1.1" |
Details
Product Type | Carrying Case |
Style | Sleeve |
Compatibility | Apple - MacBook |
Color | Graphite |
Description
13.3" Laptop or MacBook Sleeve - Graphite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- Case Logic Computer Bags & Sleeves