Shop All Computer Bags & Sleeves
Case Logic
13.3" Laptop Sleeve Black, LAPS113BLACK
Mfr # 3201344
Zoro # G4321792
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 14"
- Width 1.1"
- Height 10"
- Compatibility Apple - MacBook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201344
- Zoro # G4321792
- UPC # 85854221771
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Depth | 14" |
Width | 1.1" |
Height | 10" |
Details
Color | Black |
Compatibility | Apple - MacBook |
Style | Sleeve |
Product Type | Carrying Case |
Description
13.3" Laptop Sleeve -Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 450CC 08-'09 (YTX5L-BS211110)
- MIDLAND RADIO CB Radio, LCD, Black, 27 MHz (75-785)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- Case Logic Computer Bags & Sleeves