Shop All Computer Bags & Sleeves
Case Logic
12" Laptop Sleeve, LNEO12BLACK
Mfr # 3201111
Zoro # G4334347
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.4"
- Width 1.5"
- Product Type Carrying Case
- Depth 12.4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201111
- Zoro # G4334347
- UPC # 85854216562
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Height | 9.4" |
Width | 1.5" |
Depth | 12.4" |
Details
Product Type | Carrying Case |
Color | Black |
Style | Sleeve |
Description
12.1" Black Laptop Sleeve fits Chromebook and Microsoft Surface Pro 3. Compact neoprene sleeve allows you to safely transport your netbook alone or in any briefcase, messenger bag or backpack; Holds up to 12.1" netbooks, ultra portables and laptops; Padded handles allow for easy transport; Durable, weather-resistant neoprene sleeve cushions and protects your laptop; Outer zippered accessory pocket provides a convenient place to carry your power adapter, cables and accessories; Fits laptops: 12.2" x 9.5" x 1.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Lc-r063r4p Battery (LC-R063R4P BATTERY R&D BATTERIES)
- LOGITECH Logi G840 XL Gmng MousePad Blk (943-000776)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- ILC Replacement for Hoover Bh50000 Battery (BH50000 BATTERY HOOVER)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- Case Logic Computer Bags & Sleeves