Shop All Computer Bags & Sleeves
Case Logic
11" Sleeve Black - Chromebook, LAPS111BLACK
Mfr # 3201339
Zoro # G4334207
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5 in
- Material EVA Foam
- Depth 12.3 in
- Width 1.2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Case Logic
- MFR # 3201339
- Zoro # G4334207
- UPC # 85854221764
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Height | 9.5 in |
Depth | 12.3 in |
Width | 1.2 in |
Length | 12.6 in |
Minimum Screen Size Supported | 10 in |
Maximum Screen Size Supported | 11.6 in |
Details
Material | EVA Foam |
Color | Black |
Usage | Chromebook, Ultrabook |
Product Type | Carrying Case |
Style | Sleeve |
Description
10-11.6" Black Sleeve fits Microsoft Surface Pro 3 and Chromebook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Solo Light 880514 Emergency Light Battery - 4 Pack (ML1.3-6MP421)
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- SAMSONITE Spinner Mobile Office (128167-1041)
- Case Logic Computer Bags & Sleeves