Shop All Binders
Case It
Z-System 2-in-1 Zipper Binder, 3 Rings (x2), 1.5" Capacity (x2), 11 x 8.5, Black/Gray Accents
Mfr # Z-176 BLK
Zoro # G303467187
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250 (x2)
- Color Black/Gray Accents
- Number of Rings 3 (x2)
- Material Ripstop Nylon
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 1.5" (x2) |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 250 (x2) |
Color | Black/Gray Accents |
Number of Rings | 3 (x2) |
Material | Ripstop Nylon |
Holding Capacity | 1.5" (x2) |
Item | Binders |
Weight | 2.436 lbs |
Ring Mounting | Back |
Inside Pocket Description | One Front Mesh Letter-Size Pocket; One Back Mesh Letter-Size Pocket; One Front Mesh Accessory Pocket; One Back Mesh Accessory Pocket |
Binder Type | Ring |
Binder Color(s) | Black/Gray Accents |
Binder Style | Non-View |
Ring Style | D-Ring |
Description
Get twice the organizational potential! Patent-pending Z-system provides dual sets of D-rings, pockets and pouches, essentially two separate binders in one unique package, where each side mirrors its opposite. Color-coded accents allow you to distinguish each of the two mirror images at a glance. Innovative, segmented design lays fully flat regardless of which side you wish to access. Zipper closure protects all contents safe from the elements while keeping loose items from slipping away. Puncture-resistant ripstop nylon covering features a square pattern that keeps tears from spreading. Rigid interior boards help prevent individual sections from buckling and warping. Handle and shoulder strap provide briefcase or messenger-bag transport versatility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-8 (PEN64RTU)
- PENTEL Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 (PD217LEBP2)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- CARDINAL 1" Binder, Black (09260)
- OMNIMED 2 Inch Side Open 3 Ring Binder In Med Blue, PK5 (205007-3MB5)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1.5 IN BLACK (086364)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, Black (UNV20745***)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- Case It Binders